Shop All Axes, Hatchets, & Splitting Wedges
Peavey Mfg Co.
Peavey Pick Pole with Inserted Pick TY-015-072-0377 Aluminum Handle 7'
Mfr # TY-015-072-0377
Zoro # G805993177
Free Shipping & Returns
$121.99
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
- Brand Peavey Mfg Co.
- MFR # TY-015-072-0377
- Zoro # G805993177
- UPC # 814929024067
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Description
Peavey pick pole with inserted pick ty-015-072-0377 aluminum handle 7' the peavey manufacturing company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need our aluminum pick poles are 1 1/2" od and 1 5/16" id. They have a round wooden plug in one end and a wooden transition piece in the other to adapt to our forged steel parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Plastic Handle Pry Bar, 18 In L (2AJK3)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEAH06 -7'9)
- RAMSET Powder Actuated Gun, Semi Auto, 27 Caliber (COBRA)
- CRAFTSMAN Sockets, 3/8" Drive 3" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44283)
- STENS 10 Chainsaw Tree Professional Wedge For Stihl Husqvarna (700-326)
- TRUPER Truper 7816580 Sledge & Maul Handle; Black & Yellow (7816580)
- STENS Plastic Wedge For Length 12, Color May Vary; 700-322 (700-322)
- WARWOOD TOOL 4 lb Square Head Wedge (8020)
- COLLINS AXE 4.5 lb Single Bit Splitting Maul 34 in. Fiberglass Handle (TJR-4.5FD-C)
- WARWOOD TOOL 375 lb Pulaski Axe, 36 Hickory Safety Grip Handle (902)
- SEYMOUR MIDWEST SPLITING WEDGE 5LB (41595)
- Peavey Mfg Co. Axes, Hatchets, & Splitting Wedges