Shop All Axes, Hatchets, & Splitting Wedges
Peavey Mfg Co.
Peavey Katahdin Pickeroon With Brush Cutter T-000-036-B660 Hardwood Handle 36"
Mfr # T-000-036-B660
Zoro # G105951631
product price: $136.99
/ea
Free Shipping & Returns
$136.99
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
- Brand Peavey Mfg Co.
- MFR # T-000-036-B660
- Zoro # G105951631
- UPC # 814929022261
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Description
Peavey katahdin pickeroon with brush cutter t-000-036-b660 hardwood handle 36" the peavey manufacturing company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need pickeroons (known as hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Utility Blade, 2-Point, PK10 (2ZRN8)
- WEATHERHEAD Hydraulic Hose Saw 110 VAC, 1463031 (ET9100-07-110)
- TENG TOOLS Automatic Cable Strippers, Wire Cutters & Crimping Pliers- (CP60)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-6)
- COLLINS AXE Super Wedge 4 Lbs (WG-4X-C33098)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- LOGRITE TOOLS LogRite Hookaroons (HR030)
- TRUE TEMPER Ames True Temper 78006 Posthole Digger Fiberglass Razorback (3437779)
- OCHSENKOPF Aluminium Hookaroon, 35.5" (OX 172 A-0900)
- OCHSENKOPF ILTIS Axe, Hickory, Europe Model, 2.25 lb. (OX 10 H-1207)
- SEYMOUR MIDWEST 18" Machete Sheath (41719)
- Peavey Mfg Co. Hammers and Striking Tools