Peavey Electronics TOURTNT115 15 in.; 600 watt 120-Channel Power Amplifier
Mfr # TOURTNT115
Zoro # G004044885
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peavey Electronics
- MFR # TOURTNT115
- Zoro # G004044885
- UPC # 14367137224
- Country of Origin China
- Category PA Amplifiers
Description
A 600 watt 1x15-in bass guitar combo. The top loaded, kick back design of the cabinet is a design bridge between the Tour Series heads & cabs & the new ProBass Combos. The 1/4-in input has a bright switch & an active/passive switch. There's a pre gain knob & a contour switch for a pre-shape eq. There is also a crunch switch to add a tube like distortion effect. A 2 band eq is next, with a 7 band graphic, with a defeat switch. Also included is a one knob compressor, with a defeat switch. An effects loop, footswitch input, master volume & DDT on/off switch completes the front panel. The class D power drives a ceramic 15-in speaker & hf tweeter.
Features- 600 watts maximum class D power
- 15-in specially designed speaker
- High Frequency tweeter
- 7-band graphic EQ
- High & Low Shelving controls
- Pre shape contour switch
- Bright switch
- Active/Passive pickup switch
- Crunch switch adds tube-like crunch effect
- Compressor with defeat switch
- Footswitch controls crunch & compressor
- Effects Loop
- Master Volume
- Headphone output
- Tweeter on/off switch
- DDTT speaker protection
- Powered speaker output with Speakonr jack
- Convenient kick-back design
- Legendary Peavey reliability
- Lighted Peavey logo
- Wattage: 600 watt
- Size: 15"
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 6 Pack (ML4-6MP687210427126)
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- ILC Replacement For EIKO, FHSCPUNV5WL (FHSCP-UNV-5WL)
- PEAVEY ELECTRONICS Peavey Electronics IPR22000 Lightweight Power Amplifier (IPR22000)
- CROSLEY Crosley AC1007A-BK P10 Phono Preamp Amplifier - Black (AC1007A-BK)
- SPECO TECHNOLOGIES Amplifier, 60W, CD, Tuner (P60FACD)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC40RT)
- ZORO SELECT Paging Speaker, 30W, Tan (3AXC9)
- PYLE 6-Ch. Bluetooth Studio Mixer, PMXU68BT (PMXU68BT)
- SPECO TECHNOLOGIES Amplifer, 20W, 2-way, Mobile (PAT20TB)
- Peavey Electronics PA Amplifiers