Peavey Electronics MINIMEGA1000 1000 watt Mini Bass Amplifier Head
Mfr # MINIMEGA1000
Zoro # G804140312
Key Features
- Maximum Power Point 1000 W
Product Information
- Brand Peavey Electronics
- MFR # MINIMEGA1000
- Zoro # G804140312
- UPC # 14367634297
- Country of Origin China
- Category PA Amplifiers
Details
Item | Mini Bass Amp Head |
Maximum Power Point | 1000 W |
Description
Delivering classic Peavey tone, the MiniMEGA features 1,000 Watts of power & produces incredibly full & rich sound in a compact package that weighs in at only 9 lbs.
Using technology not found in other bass amps, the MiniMEGA represents a new level of compact bass amplifier performance. Peavey's proprietary KOSMOS enhancement provides increased bass impact, while the exclusive psychoacoustic low-end enhancement adds bass without overburdening speakers a testament to Peavey's technology-driven innovation. The MiniMEGA contains additional modern features such as built-in compression & a 4-band EQ with semi-parametric mids.
The back panel of the MiniMEGA has all the connectivity necessary to patch in effects or connect to a sound reinforcement system. Complete with an effects loop, gain control, crunch button, tuner output & more, the MiniMEGA delivers the high level features that today's professional bass player demands. Ideal for use in any live or studio setting, the MiniMEGA is the go-to amplifier for bassists of every style.
Features- 1,000 Watts continuous into 4 ohms (1,500 Watts burst power)
- Gain control with crunch button
- Built-in optical compressor with defeat switch
- 4-band EQ with Punch & Bright switches
- Mid controls feature semi-parametric control with narrow Q controls
- Built-in KOSMOS bass enhancement & psychoacoustic sub controls
- Master volume with mute control
- 1/8" headphone output
- Two twist-lock combo 1/4-in outputs
- Tuner output
- Effects loop with bypass
- DI output with XLR & 1/4-in outs, DI pre-post switch, ground lift & Pad controls
- MIDI footswitch input
- Foot-switchable crunch, compressor, KOSMOS, FX loop, & mute
- DDT limiter
- Comes with carrying bag
- Wattage: 1000 watt
- Weight: 13lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Stereo Earbuds, White (190599)
- JABRA Talk 65 Wireless Bluetooth Noise Canceling Earset (100-98230000-02)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 1756-BA1 94194801 (EBPLC-212)
- KENSINGTON Keyboard for Life Slim Spill-Safe Keyboard, 104 Keys, Black (K64370A)
- PEAVEY ELECTRONICS Peavey Electronics IPR22000 Lightweight Power Amplifier (IPR22000)
- AUDIOSOURCE 8-Channel- 4-Zone Distributed Audio Analog Power Amp (AMP800VS)
- PYLE 6-Ch. Bluetooth Studio Mixer, PMXU68BT (PMXU68BT)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU43BT.5 (PMXU43BT.5)
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- DUKANE Loud Speaker Horn Intercom 30W Paging Driver (5A409)
- PYLE Audio Mixer, PMX466 (PMX466)
- Peavey Electronics PA Amplifiers