Shop All PA Amplifiers
Peavey Electronics
Peavey Electronics MAX158 20 watt Bass Guitar Combo Amplifier with 8 in. Speaker
Mfr # MAX158
Zoro # G504045016
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peavey Electronics
- MFR # MAX158
- Zoro # G504045016
- UPC # 14367614763
- Country of Origin China
- Category PA Amplifiers
Description
The Max 158 bass amp is a 20 watt 1x8-in combo practice amp loaded with features. Features include 1/4-in input, Volume with Transtube distortion boost & psyco-acoustic low end enhancement. The Max 158 also features a 3 band EQ, chromatic tuner & 1/8-in jacks for phones output & aux input. The Max 158 also includes patented Peavey DDT speaker protection.
Features- 8 inch speaker
- Low, Mid, & High EQ controls
- Volume control with Transtuber distortion boost
- Psycho-acoustic low end enhancement
- 1/8-in phones output
- 1/8-in aux input
- Built-in chromatic tuner
- DDTT speaker protection
- Wattage: 20 watt
- Speaker Size: 8"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Round Contemporary Satin Chrome (BBR213U26D)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Pvinergy PVES300 (ML100-12GEL211)
- FELLOWES Keyboard Manager, Microban, 27-13/18"x11-1/2", Black (FEL8060101)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- PEAVEY ELECTRONICS Peavey Electronics IPR22000 Lightweight Power Amplifier (IPR22000)
- PEAVEY ELECTRONICS Peavey Electronics RAGE258 25 watt Guitar Amplifier (RAGE258)
- AUDIOPIPE Audiopipe APCLE6004 2500W 4 Channel Amplifier (APCLE6004)
- SPECO TECHNOLOGIES Amplifier, 30W, Contractor (PBM30)
- TECHNICAL PRO Professional 2CH Pre-Amplifier with USB-SD Card Inputs (PRE50)
- XXX XXX XTM200 200 watts 2 Channel IC Amplifier (XTM200)
- AUDIOPIPE Audiopipe APCLE2002 1000W 2 Channel Amplifier (APCLE2002)
- Peavey Electronics PA Amplifiers