Shop All Duct Tapes
Pearl
White Peel & Stitck Embroidery Backing 8 In. X 25 Yds
Mfr # 1650
Zoro # G2876910
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color White
- Width 4 in
- Length 4 Inch
- Features Perfect for embroidery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # 1650
- Zoro # G2876910
- Country of Origin United States
- Category Duct Tapes
Dimensions
Width | 4 in |
Length | 4 Inch |
Height | 8 in |
Details
Material | Polyester |
Color | White |
Item | White Peel and Stitck Embroidery Backing |
Features | Perfect for embroidery |
Weight | 2.25 lbs |
For Use With | Sewing/Quilting |
Application | Sewn applications |
Description
White Peel and Stitck Embroidery Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Spray Adhesive, Clear, 1:01 Mix Ratio (50114)
- VIBRA-TITE Accelerator, Excel 621 Series, Light Amber, 2 fl oz, Bottle (62108)
- WELLER Dispensing Syringe, Luer Lock, 3 cc, Translucent, 20 Pack (M3LLASSM)
- GORILLA GLUE Duct Tape, 1 In x 30 ft, 17 mil, Black (6100109)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- PEARL Twill Tape, 1 In Wide, 36 Yds, White (2Pk) (M1900-0000-1-36)
- PEARL White Cut-Away Embroidery Backing 23 In. X 25 Yds (1630)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- L.H. DOTTIE L.H. Dottie 2'' x 60 yd Silver Industrial Grade Duct Tape, 24PK (DT260)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Yellow, Vinyl (4-50-3903-YELLOW)
- POLYKEN Fire Retardant Duct Tape, White, 3 in. W (225FR-3)
- Pearl Duct Tapes