Shop All Duct Tapes
Pearl
White Cut-Away Embroidery Backing 23 In. X 25 Yds
Mfr # 1630
Zoro # G2876734
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color White
- Width 4 in
- Length 4 Inch
- Features Perfect for embroidery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # 1630
- Zoro # G2876734
- Country of Origin United States
- Category Duct Tapes
Dimensions
Width | 4 in |
Length | 4 Inch |
Height | 23 in |
Details
Material | Polyester |
Color | White |
Item | White Cut-Away Embroidery Backing,23" |
Features | Perfect for embroidery |
For Use With | Sewing/Quilting |
Weight | 3.50 lbs |
Application | Sewn applications |
Description
White Cut-Away Embroidery Backing,23 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3/4 in. W X 66 ft. L Orange Vinyl Electrical Tape (10869-DL-5)
- LOCTITE Instant Sealing, Oil-Resistant Gasket Maker, 90 mL, Black, Temp Range -65 to 500 Degrees F (743912)
- DAP Hydraulic Cmnt 10Lb (14090)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- PEARL Twill Tape, 1 In Wide, 36 Yds, White (2Pk) (M1900-0000-1-36)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Silver (761288)
- 3M Duct Tape, Black, 17 mil, 32m L x 48mm W (DT17)
- FLEX SEAL DUCT TAPE BLACK 4.6in. X20ft (DTBLKR4620)
- Pearl Duct Tapes