Shop All Duct Tapes
Pearl
Water-Soluble Backing 15 In. X 10 Yds
Mfr # 1680
Zoro # G2877470
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color White
- Length 2 in
- Width 2 in
- Features Perfect for embroidery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # 1680
- Zoro # G2877470
- Country of Origin United States
- Category Duct Tapes
Dimensions
Length | 2 in |
Width | 2 in |
Height | 15.5 in |
Details
Material | Polyester |
Color | White |
Item | Water-Soluble Backing,15" x 10 yd. |
Features | Perfect for embroidery |
For Use With | Sewing/Quilting |
Weight | 2.25 lbs |
Application | Sewn applications |
Description
Water-Soluble Backing,15 In. x 10 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT Q130 1/8INX 3/4INX 30FT BUTYL TAPE BULK (20CT) (862403)
- 3M Surface Cleaner, 04747 Series, Clear, 19 fl oz, Aerosol Can, 1 hr Functional Cure (04747)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 1" x 60 yds., Kraft, 6/Case (T94553006PK)
- LORD FUSOR Lord Fusor 109B Metal Bonding Adhesive Medium-Set; 1.7 Oz. (FUS-109B)
- PEARL White Cut-Away Embroidery Backing 23 In. X 25 Yds (1630)
- PEARL Twill Tape, 1 In Wide, 36 Yds, White (2Pk) (M1900-0000-1-36)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- T-REX 1In. x 10 Yd. Duct Tape, Gray (241330)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Light-Duty, PK24 (TC359-48MM X 55M (24PK))
- Pearl Duct Tapes