Shop All Duct Tapes
Pearl
Velvet 5/8 In Tipped Laces, 54 In Lengths, Ivory (2Pk)
Mfr # M8900-0003-54V
Zoro # G2876999
product price: $25.79
/pk 2, $12.90/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Velvet
- Features Perfect for corsets
- Width 6
- Length 6
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M8900-0003-54V
- Zoro # G2876999
- Country of Origin United States
- Category Duct Tapes
Dimensions
Width | 6 |
Length | 6 |
Height | 0.5 |
Depth | 6 |
Details
Material | Velvet |
Color | Ivory |
Item | Velvet 5/8" Tipped Laces,54" L,PK2 |
Features | Perfect for corsets |
Weight | 0.1 |
For Use With | Lacing |
Application | Pre-made velvet lacing |
Description
Velvet 5/8 In. Tipped Laces,54 In. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JE TOMES 10 lb. Gray Concrete Foundation Repair Leak Stop (C120)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 13PK (12FC1SG)
- 3M Light Weight Spackling (SHR-32-BB)
- SHURTAPE Masking Tape, 48mm x 55m, Yellow, PK24 (CP 102)
- PEARL White Cut-Away Embroidery Backing 23 In. X 25 Yds (1630)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- PEARL Twill Tape, 1 In Wide, 36 Yds, White (2Pk) (M1900-0000-1-36)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- DUCK BRAND Max Duck Tape 35Yd Blk (240867)
- DUCK BRAND Duct Tape Aqua 20Yd (1265020)
- Pearl Duct Tapes