Shop All Duct Tapes
Pearl
Velvet 5/8 In Tipped Laces, 54 In Lengths, Black (2Pk)
Mfr # M8900-9999-54V
Zoro # G2877111
product price: $27.15
/pk 2, $13.58/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Velvet
- Width 6
- Length 6
- Features Perfect for corsets
- For Use With Lacing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M8900-9999-54V
- Zoro # G2877111
- Country of Origin United States
- Category Duct Tapes
Dimensions
Width | 6 |
Length | 6 |
Height | 0.5 |
Depth | 6 |
Details
Material | Velvet |
Color | Black |
Item | Velvet 5/8" Tipped Laces,54" L,PK2 |
Features | Perfect for corsets |
For Use With | Lacing |
Weight | 0.1 |
Application | Pre-made velvet lacing |
Description
Velvet 5/8 In. Tipped Laces,54 In. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WW HENRY Patch Floor Premixed Qt (12063)
- TAPE IT Black PVC Electrical Tape - 3/4" Wide x 60' Long - 10 pc Pack (ETAPE0.75-1-BLACK)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- SHURTAPE Gaffers Tape, 50m x 72mm, Black, Pk16 (P- 628)
- PEARL Twill Tape, 1 In Wide, 36 Yds, White (2Pk) (M1900-0000-1-36)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- PEARL White Cut-Away Embroidery Backing 23 In. X 25 Yds (1630)
- DICOR CORP DICOR CORP BT18341 Butyl Seal Tape 40 Ft. 0.12 In. X 0.75 In. (D6J-BT18341)
- 3M Tape, Cloth Type, 3" W x 55m L, PK12 (361)
- Pearl Duct Tapes