Shop All Abrasive Pads & Sponges
Pearl
Ultra Prep Max Non-Woven Hand Pad Silicon Carbide White/Non-Abrasive
Mfr # ULTPM69WHT
Zoro # G811898527
product price: $1.39
/ea
Sold in multiples of 20 for $27.80
$27.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # ULTPM69WHT
- Zoro # G811898527
- UPC # 662333799954
- Country of Origin Taiwan, Province of China
- Category Abrasive Pads & Sponges
Description
Ultra Prep Max hand pads are used for finishing, blending, polishing, deburring, and cleaning. Thicker than competing non-woven materials, Ultra Prep Max pads feature tough construction that resists shredding and delivers a long life. Ultra Prep material is also non-loading and its fibers are coated with abrasive on all sides for a more consistent finish.- Fibers are coated on all sides for maximum life and abrasive performance- Thick, durable construction for a long life - Non-loading material delivers a consistent finish- Easily conforms to substrate surface for maximum contact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Uneesponge 5mm (3 /16) Inch Aluminum Oxide Superfine White Sanding Sponge (P-104809)
- VSM Abrasive Belt, 120 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (124487)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 36Z (50902)
- OATEY 112x10 Abrasive Cloth (95105)
- GATOR FINISHING Ali Industries 4199 Fine & Medium Sanding Sponge; 6 Pack (187561)
- NOBLES/TENNANT SKIRT - BRISTLE SKIRT FOR 5680, 32 - TN, OEM STD - SKIRT ONLY (1022013)
- A E S INDUSTRIES SCUFF PAD BOX OF 10 (AD7507)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106036)
- UNEEDA Uneesponge 1/2 Inch Aluminum Oxide Sanding Sponge Grit #120 (P-103669)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106055)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775343)
- Pearl Abrasive Pads & Sponges