Shop All Duct Tapes
Pearl
Twill Tape, .25 In Wide, 36 Yds, White (4Pk)
Mfr # M1900-0000-025-36
Zoro # G2876621
product price: $26.55
/pk 4, $6.64/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color White
- Width 6
- Length 6
- Features Clean, finished edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M1900-0000-025-36
- Zoro # G2876621
- Country of Origin United States
- Category Duct Tapes
Dimensions
Width | 6 |
Length | 6 |
Height | 0.25 |
Depth | 6 |
Details
Material | Cotton |
Color | White |
Item | Twill Tape,.25" Wide,36 yd.,Wht,PK4 |
Features | Clean, finished edges |
Weight | 0.22 |
For Use With | Sewing |
Application | Sewn applications |
Description
Twill Tape,.25 In. Wide,36 yd.,Wht,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Double Sided Mounting Tape, 1 in W x 120 in L, 43 mil Thick, Black, 1 Pk (102441)
- AURALEX ACOUSTICS Latex Acoustical Sealant (STOPGAP)
- RUST-OLEUM Black Asphalt WetDry Surface Roof Cement 1 gal (301899)
- INTERTAPE AC30 SLV 48MMX54.8M IPG-IPG 24 (72878)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- PEARL Twill Tape, 1 In Wide, 36 Yds, White (2Pk) (M1900-0000-1-36)
- PEARL White Cut-Away Embroidery Backing 23 In. X 25 Yds (1630)
- NASHUA 60 yd. Black Duct Tape, 2.8"W, 7 mil (307)
- 3M VINYL PLASTIC ELEC TAPE 3/4X52 (3M6133)
- Pearl Duct Tapes