Shop All Duct Tapes
Pearl
Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk)
Mfr # M1900-0001-025-36
Zoro # G2876579
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Natural
- Width 6
- Features Clean, finished edges
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # M1900-0001-025-36
- Zoro # G2876579
- Country of Origin United States
- Category Duct Tapes
Dimensions
Width | 6 |
Length | 6 |
Height | 0.25 |
Depth | 6 |
Details
Material | Cotton |
Color | Natural |
Item | Twill Tape,.25" Wide,36 yd.,Nat,PK5 |
Features | Clean, finished edges |
Weight | 0.22 |
For Use With | Sewing |
Application | Sewn applications |
Description
Twill Tape,.25 In. Wide,36 yd.,Nat,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Plumber Cloth 1.5"X2Yd (095005)
- 3M Electrical Tape, 1 mil, 1"x72 yd., White (3M 1350 1" x 72 yds White)
- TITEBOND Wood Glue, Original Series, Honey Cream, 24 hr Full Cure, 5 gal, Pail (5067)
- ZORO SELECT Masking Tape, Paper, Blue, 3/4", PK48 (TC602-Light Blue)
- PEARL White Cut-Away Embroidery Backing 23 In. X 25 Yds (1630)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- PEARL Twill Tape, 1 In Wide, 36 Yds, White (2Pk) (M1900-0000-1-36)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- I TAPE GAFFER TPE 2.8""X55YD BLK (GT7250B)
- PROTAPES Pro-Duct Tape 110, 2x60yd., Yellow (PRO-DUCT 110)
- 3M Metal Foil Tape, 2.5" x 60 yd. (3326)
- Pearl Duct Tapes