Shop All Duct Tapes
Pearl
Twill Tape, .25 In Wide, 36 Yds, Black(3Pk)
Mfr # M1900-9999-025-36
Zoro # G2876594
product price: $24.19
/pk 3, $8.06/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Black
- Features Clean, finished edges
- Length 6
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M1900-9999-025-36
- Zoro # G2876594
- Country of Origin United States
- Category Duct Tapes
Dimensions
Length | 6 |
Width | 6 |
Height | 0.25 |
Depth | 6 |
Details
Material | Cotton |
Color | Black |
Item | Twill Tape,.25" Wide,36 yd.,Blk,PK3 |
Features | Clean, finished edges |
Weight | 0.22 |
For Use With | Sewing |
Application | Sewn applications |
Description
Twill Tape,.25 In. Wide,36 yd.,Blk,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Pipe Thread Sealant 6 lb, Pail, Pro Dope, Gray, Paste (15433)
- PERMTX-LOCKT Ultra Black Maximum Oil Resistance Rtv Silicone Gasket Maker- 3.35 Oz. (P13-82180)
- DAP Sidewinder White Polymer Advanced Siding and Window Sealant 10.1 oz (7079800801)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C601)
- PEARL Twill Tape, 1 In Wide, 36 Yds, White (2Pk) (M1900-0000-1-36)
- PEARL White Cut-Away Embroidery Backing 23 In. X 25 Yds (1630)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- 3M Duct Tape, 1 In x 50 yd, 6.5 mil, Red, Vinyl (1-50-3903-RED)
- INTERTAPE Ac49 Met 48Mmx54.8M Ipg, Pk24 (82764)
- Pearl Duct Tapes