Shop All Duct Tapes
Pearl
Twill Tape, 1 In Wide, 36 Yds, White (2Pk)
Mfr # M1900-0000-1-36
Zoro # G2876865
product price: $18.79
/pk 2, $9.40/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color White
- Features 100% Cotton
- Width 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M1900-0000-1-36
- Zoro # G2876865
- Country of Origin United States
- Category Duct Tapes
Dimensions
Width | 6 in |
Length | 6 in |
Height | 1 in |
Details
Material | Cotton |
Color | White |
Item | Twill Tape,1" Wide,36 yd.,Wht,PK2 |
Features | 100% Cotton |
Weight | .75 lbs |
For Use With | Sewing/Quilting |
Application | Sewn applications |
Description
Twill Tape,1 In. Wide,36 yd.,Wht,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36336)
- SAKRETE 50 lb. Gray Cement Patch (120029)
- ZORO SELECT Duct Tape, Silver, Rubber, 24mm W, PK24 (TC600-Silver)
- J-B WELD Putty 1 oz Size, Stick Brown KwikWood (8257)
- PEARL White Cut-Away Embroidery Backing 23 In. X 25 Yds (1630)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- NASHUA Duct Tape, 72mm W, 55m L, Industrial, Black (2280)
- ALLSTAR PERFORMANCE Allstar Performance ALL14162 2 in. x 180 ft. Racers Tape; Teal (ALL14162)
- SHURTAPE Duct Tape, Olive, 1.88 in x 60 yd (PC 009 OLV - 48mm x 55m)
- Pearl Duct Tapes