Shop All Duct Tapes
Pearl
Twill Tape, 1 In Wide, 36 Yds, Black
Mfr # 1900-9999-1-36
Zoro # G2876789
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Black
- Length 6
- Features Clean, finished edge
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # 1900-9999-1-36
- Zoro # G2876789
- Country of Origin United States
- Category Duct Tapes
Dimensions
Length | 6 |
Width | 6 |
Height | 1 |
Depth | 6 |
Details
Material | Cotton |
Color | Black |
Item | Twill Tape,1" Wide,36 yd.,Black |
Features | Clean, finished edge |
Weight | 0.75 |
For Use With | Sewing |
Application | Sewn applications |
Description
Twill Tape,1 In. Wide,36 yd.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 9 oz. Concrete Gray Flexible Joint Sealant (261998)
- SCOTCH 1.88" x 60 Yds Blue ScotchBlue Sharp Lines Painter’s Tape (2093-48NC)
- ADFORS 8x8 WHT WallCeil Patch (FDW8639-U)
- DUCTMATE Low VOC Duct Sealant, 10.5 oz, Cartridge, Gray, Water Base (GRFIBERSEALT)
- PEARL Twill Tape, 1 In Wide, 36 Yds, White (2Pk) (M1900-0000-1-36)
- PEARL White Cut-Away Embroidery Backing 23 In. X 25 Yds (1630)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- SIKA 4 x 50 Roll Multiseal Plus Tape (SI380386)
- REFLECTIX 2x30' Refl Foil Tape (FT210)
- Pearl Duct Tapes