Shop All Tiling Accessories
Pearl
Tuscan Seamclip Truspace Red 3/8 in. to 1/2 in. Tiles, Box of 500
Mfr # TSC500R
Zoro # G711868354
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/32"
- Brush Width 3.25"
- Brush Length 3.25"
- Style Truspace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # TSC500R
- Zoro # G711868354
- UPC # 66233377511
- Country of Origin United States
- Category Tiling Accessories
Dimensions
Size | 1/32" |
Brush Width | 3.25" |
Brush Length | 3.25" |
Details
Style | Truspace |
Description
Lippage Control + Spacer! ALL-IN-ONE!The Tuscan SeamClip is an innovative one-piece edge leveling system product that requires no installation tools, and no soaking, and will greatly assist most anyone in the installation of stone, ceramic, marble, granite, and some large format tiles. It's straightforward easy-to-use design helps creates a virtual lippage-free installation when used on floors or walls.The Tuscan SeamClip interlocks the tiles, virtually creating a single flat slab surface while the setting material is curing. The interlocking design of the Tuscan SeamClip reduces and in most cases eliminates settling from shrinkage, as well as minimizing the possibility of warping. The Tuscan SeamClip reduces the need to re-lift tiles to add more mud and/or the process of shimming tiles; thus greatly increasing the speed of installation, all the while creating that much-desired lippage-free mirror surface.-1/32'' Grout Joint-For gauged tiles 3/8'' to less than 1/2'' thick 9.5mm to 12mm-The only 1-piece system in the market that virtually eliminates lippage on walls and floors-The fastest, easiest system to use!-No tools needed!-Made in the U.S.A. from recyclable material.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- LISLE Magnetic Tool Holder, 13" (LIS21300)
- DRILL AMERICA 9/16"x2" Carbide Tipped Annular Cutter (CTC5-530-213)
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- PEARL Tuscan Seamclip Truspace Green 1/8 in., Box of 150 (TSC15018G)
- BON TOOL Bon 24-220 Staples, 9/16" W/Divergent Points, 5000/Pkg (24-220)
- HENRY 8 lb. UniFlex Pro Rapid Set Universal Grout - BRILLIANT WHITE Sanded indoor/outdoor (Henry UniFlex Grout)
- CUSTOM BUILDING PRODUCTS 7LB Bone Sand Grout (PBPG3827-4)
- QEP 0.12 x 0.77 in. Plastic Tile Spacer; 500 Piece (2007989)
- QUIKRETE Quick Setting Cement 20# (1240-20)
- DTA 5/16 in. Notched Adhesive Spreader (4PSN8)
- Pearl Tiling Tools