Shop All Tiling Accessories
Pearl
Tuscan Seamclip Truspace Green 1/8 in., Box of 500
Mfr # TSC50018G
Zoro # G111868367
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8"
- Brush Width 3.25"
- Brush Length 3.25"
- Style Truspace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # TSC50018G
- Zoro # G111868367
- UPC # 66233379372
- Country of Origin United States
- Category Tiling Accessories
Dimensions
Size | 1/8" |
Brush Width | 3.25" |
Brush Length | 3.25" |
Details
Style | Truspace |
Description
Lippage Control + Spacer! ALL-IN-ONE!The Tuscan SeamClip is an innovative one piece edge leveling system product that requires no installation tools, no soaking, and will greatly assist most anyone in the installation of stone, ceramic, marble, granite and some large format tiles. Its straightforward easy to use design helps creates a virtual lippage free installation when used on floors or walls.The Tuscan SeamClip interlocks the tiles, virtually creating a single flat slab surface while the setting material is curing. The interlocking design of the Tuscan SeamClip reduces and in most cases eliminates settling from shrinkage, as well as minimizing the possibility of warping. The Tuscan SeamClip reduces the need to re-lift tiles to add more mud and/or the process of shimming tiles; thus greatly increasing the speed of installation, all the while creating that much desired lippage free mirror surface.-1/8'' Grout Joint-For gauged tiles 3/8'' to less than 1/2'' thick 9.5mm to 12mm-The only 1-piece system in the market that virtually eliminate lippage on walls and floors-The fastest, easiest system to use!-No tools needed!-Made in the U.S.A. from recyclable material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-7/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-1437)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15210)
- HHIP 5 Piece Extra Long Drive Pin Punch Set (8600-4103)
- STRINGLINER Mason Line Rfl Gld 270' (35100)
- PEARL Tuscan Seamclip Truspace Green 1/8 in., Box of 150 (TSC15018G)
- BON TOOL Grout Float, Gum Rubber 4" X 9" X 5/8", Wood Handle (87-340)
- BON TOOL Bon 24-217 Heat Seal Tape, 66 Foot (24-217)
- KRAFT TOOL Aluminum Screed Handle (CC503)
- M-D .25 in. Tile Spacers, 100PK (49160)
- KRAFT TOOL Striker Screed, 8 ft.X2x4", Alum Alloy (CC408AL)
- ARMALY ProPlus Heavy Duty Tiling Sponge For Grout & Concrete 7.5 in. L 1 pc (00606)
- Pearl Tiling Tools