Shop All Tiling Accessories
Pearl
Tuscan Seamclip Truspace Blue 1/4 in.- 3/8 in. Tiles Box of 1000
Mfr # TSC1000B
Zoro # G211868373
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/32"
- Brush Width 3.5"
- Brush Length 3.5"
- Style Truspace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # TSC1000B
- Zoro # G211868373
- UPC # 66233377518
- Country of Origin United States
- Category Tiling Accessories
Dimensions
Size | 1/32" |
Brush Width | 3.5" |
Brush Length | 3.5" |
Details
Style | Truspace |
Description
The Tuscan SeamClip is an innovative one-piece edge leveling system product that requires no installation tools, and no soaking, and will greatly assist most anyone in the installation of stone, ceramic, marble, granite, and some large format tiles. Its straightforward easy-to-use design helps creates a virtual lippage-free installation when used on floors or walls.The Tuscan SeamClip interlocks the tiles, virtually creating a single flat slab surface while the setting material is curing. The interlocking design of the Tuscan SeamClip reduces and in most cases eliminates settling from shrinkage, as well as minimizing the possibility of warping. The Tuscan SeamClip reduces the need to re-lift tiles to add more mud and/or the process of shimming tiles; thus greatly increasing the speed of installation, all the while creating that much-desired lippage-free mirror surface.-For gauged tiles 1/4'' to less than 3/8'' thick 6mm to 9mm.1/32'' Grout Joint-1/32'' Grout joint-The only 1-piece system in the market that virtually eliminates lippage on walls and floors-The fastest, easiest system to use!-No tools needed!-Made in the U.S.A. from recyclable material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pin Punch, 4-1/4-Inch L, 1/16-Inch Point Dia (66320)
- GWS TOOL GROUP 314766 End Mill (314766)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 13/16 In Socket Imp 13/1, M807 (M807)
- WELLER Crescent SAE Crowfoot Wrench Set 10 pc (CCFWS0N)
- PEARL Tuscan Seamclip Truspace Green 1/8 in., Box of 150 (TSC15018G)
- BON TOOL Bon 24-165 Linoleum Roller, W/Extension Handle (24-165)
- KRAFT TOOL Magnesium Screed, 6 ft.X2x4" (CC406)
- BON TOOL Bon 84-704 Shears, Multi Purpose Trim (84-704)
- M-D PBG1221-4 Polyblend Linen Sanded Repair Grout (176001)
- BON TOOL Floor Scraper, Razor Blade 8", 19" To 26" Adj Handle (87-207)
- SUPERIOR TILE CUTTER AND TOOLS Tool Kit, Tile, Plastic (ST100)
- Pearl Tiling Accessories