Shop All Tiling Accessories
Pearl
Tuscan Leveling System Standard Installation Tool
Mfr # TLSGUNST
Zoro # G911868390
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Width 8"
- Brush Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # TLSGUNST
- Zoro # G911868390
- UPC # 66233376205
- Country of Origin United States
- Category Tiling Accessories
Dimensions
Brush Width | 8" |
Brush Length | 8" |
Description
Tuscan's TLSGUNST standard installation tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Level, 9" Torpedo (20233)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (450088)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 78Inch to 118Inch, VACO (25961)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1-1/2x23 In (48-20-3988)
- PEARL Tuscan Seamclip Truspace Green 1/8 in., Box of 150 (TSC15018G)
- CRAIN Crain Stand Up Carpet Cutter (78-265)
- OXFORD Three-HolePunchedIndexforBinder, PK20 (13V)
- BON TOOL Bon 19-129 Seam Roller, 2"square End (19-129)
- NORTON CO INDIA KNIFE BLADE MEDIUM STONE (NR86775)
- MARSHALLTOWN Tavy Tile Spacers (15548)
- BON TOOL Bon 14-714 Razor Blade 8" For Scraper (10/Pkg) (14-714)
- Pearl Tiling Tools