Shop All Diamond Saw Blades
Pearl
Turbo 10 x .095 x 7/8 - 5/8
Mfr # PV010T
Zoro # G211868434
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Grinder, Circular Saw, Masonry Saw, Cut Off Saw
- Materials Cut Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone
- Arbor Size 7/8 - 5/8
- Diameter 10"
- Thickness 0.095"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # PV010T
- Zoro # G211868434
- UPC # 66233376581
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 7/8 - 5/8 |
Diameter | 10" |
Details
Primary Material Application | Grinder, Circular Saw, Masonry Saw, Cut Off Saw |
Materials Cut | Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone |
Thickness | 0.095" |
Description
The P2 Pro-V Turbo Blade is a general purpose concrete and masonry blade that can be used on a wide variety of different hard materials. The P2 Pro-V has a turbo style rim for fast, clean cutting, with minimal chipping.-Consistent cutting performance on a wide variety of concrete and masonry materials-Tall 10mm diamond rim for longer life-Large 10mm diamond rim-General-purpose-Turbo rim for fast cut and minimal chipping-Designed to be used on a variety of materials-Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32164)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- MIBRO 26-Piece Metric Tap Die and Drill Bit Set (301370BLUE)
- PEARL P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8 (PV009S)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P4 Porcelain Blade 7 in. 5/8 in. Arbor (DTL07HPXL)
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (FR-3 4)
- Pearl Power Saw Blades