Shop All Flap Discs
Pearl
Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27
Mfr # MAX4540Z
Zoro # G011898396
Sold in multiples of 10 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Grit 40
- Mounting Hole Size 7/8"
- Max. RPM 13,300 Max
- Diameter 4 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # MAX4540Z
- Zoro # G011898396
- UPC # 66233300888
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8" |
Diameter | 4 1/2" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Grit | 40 |
Max. RPM | 13,300 Max |
Application | Polishing, Sanding, Grinding, Finishing |
Description
The TUFFMAX MAXIDISC was designed for fast and heavy stock removal. The TUFFMAX uses aggressive zirconia abrasive and a more rigid backer for applications that require heavy stock removal and rapid grinding-Zirconia abrasive grinds quickly and has a long working life-Designed for heavy stock removal-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 5-1/4 in. (05727)
- FLEX-HONE TOOL BC138240Z49 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC138240Z49)
- ARC ABRASIVES Cr Za 1 X 2 X 1/4 50 (21918ZA)
- 3M Square/Cross Pad Mandrel 14308, 1/4 in 1/4-20 External, 1/pk (14308)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z60 T-29 (MAX4560ZG)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MX4540ZT)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-29 (MX454Z9T)
- PEARL Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT60 T-27 (MAX4560CBH)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 5/8-11 Z60 T-27 (MAX456ZEH)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399150)
- Pearl Flap Discs