Shop All Blankets
Pearl
Toddler Quilt Kit, Girl Bear W/ Blue Minkee Back
Mfr # 1234-8
Zoro # G2876384
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/multi
- Width 12
- Length 16
- Material Polyester
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 12 |
Length | 16 |
Depth | 16 |
Height | 8 |
Details
Color | Blue/multi |
Material | Polyester |
Features | Complete kit |
For Use With | Nursery |
Application | DIY |
Item | Toddler Quilt Kit,Girl Bear w/Blue Mink |
Blanket Weight | 3 |
Description
Toddler Quilt Kit,Girl Bear w/Blue Mink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- NIEN MADE USA HP 27x64 LF CRDLS Blind (2764LFC)
- INTEX RECREATION AIR MATTRESS TWIN 39X75"" (64777E)
- BAXTON STUDIO Shirley "Walnut" Medium Wood 2-Door Shoe Cabinet with Open Shelves (124-6602)
- PEARL Toddler quilt kit, Boy Bear w/ blue mink (1234-6)
- MILANO MILLS Imperial Coverlet, Creamy Blue-Fl (9025011-IB)
- WESTPOINT HOSPITALITY BLANKET FULL 80X90 NATURAL (1B07331)
- ZORO SELECT Blanket, Safety Begins Here, Royal Blue (8UR98)
- SUITE REST Blanket Kg, 108X90" Charcoal" (1721150-CG)
- CORTECH Safety Blanket, One Size Fits Most, 7 lb. (CSAFBLA)
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- Pearl Blankets