Shop All Tile Cutting Tools
Pearl
Tile Cutter With Wheels 36 in.
Mfr # VX36MCPRO
Zoro # G911867539
product price: $389.45
/ea
Free Shipping & Returns
$389.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # VX36MCPRO
- Zoro # G911867539
- UPC # 66233379161
- Country of Origin China
- Category Tile Cutting Tools
Dimensions
Length | 47 in |
Width | 15 in |
Description
Pearl VXMC manual tile cutters were designed for tile trade professionals in need of a highly portable, accurate, and dependable tile cutting solution.-Available in 28'', 36'' and 48'' sizes-Professional, accurate, and strong-Spring-suspension individual plates support tiles while cutting-High-resistance aluminum alloy and steel construction-Handle with soft grip for better ergonomics and comfort-Single rail bar guide does not flex when breaking the tile-Roller bearing for smooth scoring action-Steel extension bars for large tiles-Aluminum die-casting gauge provide 0 Deg and 45 Deg cutting-Equipped with wheels and carrying handle for easy transport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-00-8784, 48-22-1901)
- APEX TOOL GROUP Power Bit 1/4 In Hex Power Drive (AM-3MM)
- MAKITA 12V 1/4" Hex (DT03R1)
- BOJO TOOLS 5 PC Push/Pull Plastic Scraper Kit (ATH-SUK3X-XNGL)
- SURTEK Professional porcelain and ceramic tile cutter 35 in. 900mm (CAZ35)
- SURTEK Ceramic tile cutter pliers 8" (123160)
- QEP Tile Cutter, 1/2 In Cap, 20 In, Yellow (10220Q)
- SURTEK Professional porcelain and ceramic tile cutter 24 in. 630mm (CAZ24)
- SOLID SHELVING MB-65206 0.75 dia. Tile Drill Bit (SO3312911)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 15in. x 15in. (ST006)
- M-D M-D Cutter, 20 in Cutting Capacity, Cut Material: Steel, Tungsten Carbide Blade (49195)
- Pearl Tile Cutting Tools