Shop All Tile Cutting Tools
Pearl
Tile Cutter With Wheels 28 in.
Mfr # VX28MCPRO
Zoro # G411867534
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-1/2 in
- Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # VX28MCPRO
- Zoro # G411867534
- UPC # 66233379160
- Country of Origin China
- Category Tile Cutting Tools
Dimensions
Width | 14-1/2 in |
Length | 39 in |
Description
Pearl VXMC manual tile cutters were designed for tile trade professionals in need of a highly portable, accurate, and dependable tile cutting solution.-Available in 28'', 36'' and 48'' sizes-Professional, accurate, and strong-Spring-suspension individual plates support tiles while cutting-High-resistance aluminum alloy and steel construction-Handle with soft grip for better ergonomics and comfort-Single rail bar guide does not flex when breaking the tile-Roller bearing for smooth scoring action-Steel extension bars for large tiles-Aluminum die-casting gauge provide 0 Deg and 45 Deg cutting-Equipped with wheels and carrying handle for easy transport
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANSKY SHARPENERS Tungsten Carbide Sharpener (LSTCS)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- RICHELIEU HARDWARE 1 5/8-inch (41 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960911)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 15in. x 15in. (ST006)
- QEP Tile Cutter, 1/2 In Cap, 24 In, Gray/Black (10600BR)
- QEP 24 in. Pro Slim Manual Tile Cutter with 2 Legs (QE44661)
- WESTWARD Grout Saw, 12 In, Blue (13P552)
- KNIPEX Tile Cutting Pliers, 10" Size, Silver (91 13 250)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Manual, Cast Aluminum (ST007)
- SUPERIOR TILE CUTTER AND TOOLS Scribe, Tile, Forged Steel, 1/4in. Shank (ST033)
- Pearl Tiling Tools