Shop All Circular Saw Blades
Pearl
TC-1000 Mild Steel Carbide Tipped Blade 9 in. 48T, 1 in. Arbor
Mfr # TC009M
Zoro # G211867567
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 9"
- Application Cutting
- Abrasive Material Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic
- Max. RPM 2700 Max
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # TC009M
- Zoro # G211867567
- UPC # 66233377103
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 9" |
Arbor Hole Size | 1" |
Details
Application | Cutting |
Abrasive Material | Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic |
Max. RPM | 2700 Max |
Description
TC-1000 Titanium Carbide blades were designed to cut a variety of metal materials with fewer burrs, less dust, and reduced material burning than abrasive products. Engineered with a durable triple chip design and extra hard titanium carbide teeth, the TC-1000 provides much longer life that traditional abrasive wheels.-Cuts clean and cool with reduced material burning-Triple chip design for added durability-Titanium carbide teeth for extra-long life-Can be re-sharpened for extended life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313516)
- KLEIN TOOLS Wire Rope Cutter (63035SC)
- WESTWARD 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (5MT22)
- COLLINS AXE 6 lb Single Bit Splitting Maul 34 in. Wood Handle (TJ-6AH-C/32420)
- PEARL Carbide Tooth Wood Blade 7-1/4 in. 40T 5/8 in. DM (TC072540W)
- PEARL Carbide Tooth Wood Blade 7-1/4 in. 24T 5/8 in. DM (TC072524W)
- PEARL TC-1000 Mild Steel Carbide Tipped Blade 8 in. 50T, 5/8 Arbor (TC008M)
- AMERICAN SAW & MFG 12 PVC Repl Saw Blade (20982HSB12)
- MILWAUKEE TOOL 5 3/8 in Metal & Stainless Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4070)
- SKIL Steel CSB Vnl Plst Plwd 75580 5-3/8" 80T (75580)
- WESTWARD 6-1/2", 36-Teeth Circular Saw Blade (24EM37)
- Pearl Circular Saw Blades