Shop All Circular Saw Blades
Pearl
TC-1000 Mild Steel Carbide Tipped Blade 7-1/4 in. 48T 5/8 DKO Arbor
Mfr # TC725M
Zoro # G211867550
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 7 1/4"
- Application Cutting
- Abrasive Material Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic
- Max. RPM 5800 Max
- Arbor Hole Size 5/8", DKO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # TC725M
- Zoro # G211867550
- UPC # 662333771028
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 7 1/4" |
Arbor Hole Size | 5/8", DKO |
Details
Application | Cutting |
Abrasive Material | Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic |
Max. RPM | 5800 Max |
Description
TC-1000 Titanium Carbide blades were designed to cut a variety of metal materials with fewer burrs, less dust, and reduced material burning than abrasive products. Engineered with a durable triple chip design and extra hard titanium carbide teeth, the TC-1000 provides much longer life that traditional abrasive wheels.-Cuts clean and cool with reduced material burning-Triple chip design for added durability-Titanium carbide teeth for extra-long life-Can be re-sharpened for extended life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53251D2B41335)
- SIMPSON STRONG-TIE Quik Drive Standard Adapter, For Use With DeWALT 969 Cordless, 267 and 268 Adjustable Torque Screwgu (DWA3G2)
- BETA Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short (951)
- GREENLEE Piston, Conduit (613)
- PEARL Carbide Tooth Wood Blade 7-1/4 in. 24T 5/8 in. DM (TC072524W)
- PEARL TC-1000 Mild Steel Carbide Tipped Blade 8 in. 50T, 5/8 Arbor (TC008M)
- PEARL Carbide Tooth Wood Blade 7-1/4 in. 40T 5/8 in. DM (TC072540W)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- FREUD Thin Kerf Rip Blade, 8 (LU87R008)
- CRAFTSMAN Framing/Ripping Saw Blades, 7-1/4", PK3 (CMAS2725243)
- DEWALT Circular Saw Kit, Cordless, 20V DC (DCS565P1)
- Pearl Power Saw Blades