Shop All Circular Saw Blades
Pearl
TC-1000 Mild Steel Carbide Tipped Blade 14 in. 80T, 1 in. Arbor
Mfr # TC014M
Zoro # G811867554
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 14"
- Max. RPM 1500 Max
- Application Cutting
- Arbor Hole Size 1"
- Abrasive Material Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # TC014M
- Zoro # G811867554
- UPC # 66233377104
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 14" |
Arbor Hole Size | 1" |
Details
Max. RPM | 1500 Max |
Application | Cutting |
Abrasive Material | Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic |
Description
TC-1000 Titanium Carbide blades were designed to cut a variety of metal materials with fewer burrs, less dust, and reduced material burning than abrasive products. Engineered with a durable triple chip design and extra hard titanium carbide teeth, the TC-1000 provides much longer life that traditional abrasive wheels.-Cuts clean and cool with reduced material burning-Triple chip design for added durability-Titanium carbide teeth for extra-long life-Can be re-sharpened for extended life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery Kit and Sander (48-59-1850, 2648-20)
- GRAY TOOLS 2-15/16" Striking Face Box Wrench, 45° Offset Head (66894)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- STRIKER Striker 689076776295 Mechanical Carpenter Pencil (689076776295)
- PEARL Carbide Tooth Wood Blade 7-1/4 in. 40T 5/8 in. DM (TC072540W)
- PEARL TC-1000 Mild Steel Carbide Tipped Blade 8 in. 50T, 5/8 Arbor (TC008M)
- PEARL Carbide Tooth Wood Blade 7-1/4 in. 24T 5/8 in. DM (TC072524W)
- MAKITA 12" 100T Micro-Polished Miter Saw Blade (A-93734)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.120)
- WESTWARD 12", 80-Teeth Circular Saw Blade (24EM05)
- DIABLO SAW BLADE 6-1/2"" 48T (D0648CFX)
- Pearl Power Saw Blades