Shop All Cut-Off Wheels
Pearl
SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT80
Mfr # FLEX4580
Zoro # G711898429
product price: $5.35
/ea
Sold in multiples of 25 for $133.75
$133.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 80
- Abrasive Material Ferrous Metals, Iron, Steel, and Stainless Steel, and Other High Tensile Alloys
- Abrasive Wheel Type Dry
- Arbor Hole Size 7/8"
- Diameter 4 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # FLEX4580
- Zoro # G711898429
- UPC # 66233301498
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4 1/2" |
Details
Abrasive Grit | 80 |
Abrasive Material | Ferrous Metals, Iron, Steel, and Stainless Steel, and Other High Tensile Alloys |
Abrasive Wheel Type | Dry |
Thickness | 1/8" |
Application | Grinding, Weld Dressing, Shaping, Finishing, and Deburring |
Color | Orange |
Max. RPM | 13,300 Max |
Description
FLEXTRON flexible grinding wheels are a versatile grinding solution powered by Pearl's proprietary SRT synthetic resinoid technology. The FLEXTRON delivers fast grinding and a long working life, plus its flexible design is perfect for following contours and getting into corners. The FLEXTRON is also contaminate free.-SRT bond is aggressive and it has a long working life-SRT abrasive remains sharp for better grinding efficiency and a consistent finish-Flexible body is excellent for following contours and corners-Engineered to run cooler, producing a superior finish-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- ALC Gloves, 24" X 6", PR (40248)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (60440098113)
- ECONOLINE ABRASIVE PRODUCTS Econoline 12 x 24 Window (411405)
- PEARL SRT Flextron Flexible Grinding Wheel 7 x 1/8 Xx 7/8 SRT36 (FLEX7036)
- PEARL Silicon Carbide Turbo Cut Disc Hard Back 5 x 7/8 C-16 Box of 25 (HSP5016)
- PEARL SlimCut AO 6 x .045 x 7/8 A46 T-27 (DCW06A)
- PEARL Pro-V AO SlimCut 6 x .045 x 7/8 A46 T-27 (PVDCW06A)
- PEARL SlimCut AO Thin Cut-Off Wheel 6 x .040 x 7/8 A46 T-1 (CW0632A)
- PEARL SlimCut Plus AO 6 x .045 x 7/8 A46 T-1 (CWPL0632A)
- UNITED ABRASIVES/SAIT SAIT 22235 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (22235)
- Pearl Cut-Off Wheels