Shop All Cut-Off Wheels
Pearl
SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT36
Mfr # FLEX4536
Zoro # G711898658
Sold in multiples of 25 for $133.75
$133.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ferrous Metals, Iron, Steel, and Stainless Steel, and Other High Tensile Alloys
- Arbor Hole Size 7/8"
- Diameter 4 1/2"
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # FLEX4536
- Zoro # G711898658
- UPC # 66233301495
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4 1/2" |
Details
Abrasive Grit | 36 |
Abrasive Material | Ferrous Metals, Iron, Steel, and Stainless Steel, and Other High Tensile Alloys |
Thickness | 1/8" |
Max. RPM | 13,300 Max |
Application | Grinding, Weld Dressing, and Deburring |
Description
FLEXTRON flexible grinding wheels are a versatile grinding solution powered by Pearl's proprietary SRT synthetic resinoid technology. The FLEXTRON delivers fast grinding and a long working life, plus its flexible design is perfect for following contours and getting into corners. The FLEXTRON is also contaminate free.-SRT bond is aggressive and it has a long working life-SRT abrasive remains sharp for better grinding efficiency and a consistent finish-Flexible body is excellent for following contours and corners-Engineered to run cooler, producing a superior finish-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Medium, TR (66000007147)
- OSBORN Crimped Wire Cup Brush, 2-3/4", 0003203200 (0003203200)
- 3M CUBITRON Quick Change Discs, 2 In, 36, TR, PK50 (7100001474)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66542)
- PEARL SlimCut AO Thin Cut-Off Wheel 4-1/2 x .040 x 7/8 A46 T-1 (CW4532A)
- PEARL SRT Small Diameter Cut-Off Wheel 3 x 1/16 x 1/4 SRT46 T-1 (CW330SRT)
- PEARL SlimCut AO 4-1/2 x .045 x 7/8 A46 T-27 (DCW45A)
- PEARL SlimCut AO 6 x .045 x 7/8 A46 T-27 (DCW06A)
- PEARL Turbo Cut Disc Hard Back 7 x 7/8 in. C16 , Box of 25 (HSP7016)
- PEARL Silicon Carbide Turbo Cut Disc Hard Back 5 x 7/8 C-16 Box of 25 (HSP5016)
- IRWIN Lenox Metal Max Angle Grinder Diamond Cutoff Wheel 4.5"X7/8" (LEX1972921)
- Pearl Cut-Off Wheels