Shop All Cut-Off Wheels
Pearl
SlimCut Plus AO 6 x .045 x 7/8 A46 T-1
Mfr # CWPL0632A
Zoro # G611898451
product price: $3.78
/ea
Sold in multiples of 25 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
- Abrasive Wheel Type Dry
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # CWPL0632A
- Zoro # G611898451
- UPC # 10662333761866
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals |
Abrasive Wheel Type | Dry |
Thickness | 0.045" |
Application | Cutting |
Color | Brown |
Max. RPM | 10,200 Max |
Description
The Slimcut Plus was designed for extra-long life and cool, aggressive cutting action. The Slimcut Plus uses a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.-Extra-long life-Cool, aggressive cutting action-Contamination Free-Available in Type 1 or Type 27-Stackable storage container protects wheels when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Fine, Conditioning Disc, 2" (04G204)
- NORTON ABRASIVES Diamd Trung and Dresg Tl, BCSG, 1/3, 0.001" (66260157008)
- GATOR FINISHING FLAP DISC4.5""X7/8""60GRIT (9716)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 60G, PK4 (07660701815)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT36 (FLEX4536)
- PEARL SRT Flextron Flexible Grinding Wheel 4 x 1/8 x 5/8 SRT60 (FLEX4060)
- PEARL SlimCut AO 6 x .045 x 7/8 A46 T-27 (DCW06A)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT46 (FLEX4546)
- PEARL Silicon Carbide Turbo Cut Disc Hard Back 5 x 7/8 C-16 Box of 25 (HSP5016)
- PEARL Redline SlimCut 7 x. 062 x 7/8 A46 T-27 (DCWRED07A)
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., S/S (93907)
- Pearl Cut-Off Wheels