Shop All Cut-Off Wheels
Pearl
SlimCut Plus AO 5 x .045 x 7/8 A46 T-1
Mfr # CWPL0532A
Zoro # G411898446
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
- Abrasive Wheel Type Dry
- Arbor Hole Size 7/8"
- Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # CWPL0532A
- Zoro # G411898446
- UPC # 10662333761859
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 5" |
Details
Abrasive Grit | 46 |
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals |
Abrasive Wheel Type | Dry |
Thickness | 0.045" |
Application | Cutting |
Color | Brown |
Max. RPM | 12,200 Max |
Description
The Slimcut Plus was designed for extra-long life and cool, aggressive cutting action. The Slimcut Plus uses a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.-Extra-long life-Cool, aggressive cutting action-Contamination Free-Available in Type 1 or Type 27-Stackable storage container protects wheels when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, CA, 100G, PK5 (66252939468)
- MARCO 1-1/2" Pusher Line Kit (1006312)
- PFERD 6" Knot Wheel Brush - Double Row - .016 CS Wire, 2" A.H. (82034)
- ZORO SELECT Carbide Bur, Egg, 3/8 (19D863)
- PEARL Redline SlimCut 7 x. 062 x 7/8 A46 T-27 (DCWRED07A)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT46 (FLEX4546)
- PEARL SlimCut Plus AO 6 x .045 x 7/8 A46 T-1 (CWPL0632A)
- PEARL Redline SlimCut 4-1/2 X .045 X 7/8 A46 T-1 (CWRED4532A)
- PEARL Silicon Carbide Turbo Cut Disc Hard Back 5 x 7/8 C-16 Box of 25 (HSP5016)
- PEARL SRT Flextron Flexible Grinding Wheel 4 x 1/8 x 5/8 SRT36 (FLEX4036)
- UNITED ABRASIVES/SAIT SAIT 24251 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x 1/16" x 7/8" (24251)
- Pearl Cut-Off Wheels