Shop All Cut-Off Wheels
Pearl
SlimCut AO Thin Cut-Off Wheel 6 x .040 x 7/8 A46 T-1
Mfr # CW0632A
Zoro # G111898425
product price: $2.55
/ea
Sold in multiples of 25 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
- Abrasive Wheel Type Dry
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # CW0632A
- Zoro # G111898425
- UPC # 1066233301376
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals |
Abrasive Wheel Type | Dry |
Thickness | 0.040" |
Max. RPM | 10,200 Max |
Application | Cutting |
Color | Brown |
Description
The Slimcut uses premium abrasive grain and bond materials to increase cutting speed and working life. The Slimcut delivers long life, and cool, aggressive cutting action for professional grade performance. The Slimcut uses a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.-Premium abrasive grain and bond material for increased cutting speed and life-Cool, aggressive cutting action-Contamination Free-Available in Type 1 or Type 27-Stackable storage container protects wheels when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAINT-GOBAIN ABRASIVES Norton 66261126295 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P180 Grit (66261126295)
- BRUSH RESEARCH MANUFACTURING 81AYKIT Miniature Abrasive Nylon Deburring Brush Kit-Metric Sizes (12 Per Pack) (81AYMMKIT)
- PFERD 5" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69484)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106073)
- PEARL SlimCut AO Thin Cut-Off Wheel 4-1/2 x .040 x 7/8 A46 T-1 (CW4532A)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT36 (FLEX4536)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT46 (FLEX4546)
- PEARL SlimCut AO 4-1/2 x .045 x 7/8 A46 T-27 (DCW45A)
- PEARL Redline SlimCut 7 x. 062 x 7/8 A46 T-27 (DCWRED07A)
- PEARL Redline SlimCut Thin Cut-Off Wheel 6 x .045 x 7/8 A46 T-1 (CWRED0632A)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x20mmA24RPK10 (23420)
- Pearl Cut-Off Wheels