Shop All Flap Discs
Pearl
Silver Line Zirconia Maxidisc Flap Disc 4-1/2 X 7/8 Z80 T-27
Mfr # MX4580ZT
Zoro # G811898411
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Disc Type Dry
- Grit 80
- Diameter 4 1/2"
- Mounting Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # MX4580ZT
- Zoro # G811898411
- UPC # 66233301448
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Disc Type | Dry |
Grit | 80 |
Max. RPM | 13,300 Max |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Color | Green |
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Disc, Very Fine, 240 Grit, PK50 (XA012057817)
- GYROS ST 2" Double Reinforced Resin Cut-Off Wheel, for Super Tensile Materials, Dia. Size 2", 2PK (11-42002)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252419)
- WIDIA Carbide Bur, Round Nose Tree, 5/8, dbl Cut (M41391)
- PEARL Greenback ZC Maxidisc Trimmable Flap Disc 6 x 7/8 Z120 T-29 (MAX60120ZG)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z40 T-29 (MAX4540ZG)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z40 T-27 (MAX4540ZE)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z-120 T-27 (MX4120ZT)
- PEARL Silver Line ZC Maxidisc Flap Disc 6 x 5/8-11 Z60 T-27 (MX660ZTH)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (60440351579)
- Pearl Flap Discs