Shop All Flap Discs
Pearl
Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z60
Mfr # MX4560ZT
Zoro # G711898634
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Disc Type Dry
- Grit 60
- Max. RPM 13,300 Max
- Diameter 4 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MX4560ZT
- Zoro # G711898634
- UPC # 66233301445
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Disc Type | Dry |
Grit | 60 |
Max. RPM | 13,300 Max |
Color | Green |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- DIABLO Cat/Mouse Sanding Sheet, Coarse 80G, PK5 (DCTCAT080H05G)
- CONTINENTAL ABRASIVES 3" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3024)
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" (655320000)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540Z)
- PEARL Silver Line ZC Maxidisc Flap Disc 5 x 7/8 Z-120 T-27 (MX5120ZT)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z80 T-27 (MAX4580ZE)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z60 T-27 (MX4060ZT)
- PEARL Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z40 T-27 (MX7040ZT)
- PEARL Silver Line Maxidisc For Aluminum 4-1/2 x 7/8 A60 T-27 (MAX4560S)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 40G (42362)
- Pearl Flap Discs