Shop All Flap Discs
Pearl
Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-29
Mfr # MX454Z9T
Zoro # G411898545
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Disc Type Dry
- Grit 40
- Diameter 4 1/2"
- Mounting Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MX454Z9T
- Zoro # G411898545
- UPC # 66233301440
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Disc Type | Dry |
Grit | 40 |
Max. RPM | 13,300 Max |
Color | Green |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90065)
- DYNABRADE Belt, 120G, 1/2"X18" (91119)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (20030)
- PEARL Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z40 T-27 (MX7040ZT)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z40 T-27 (MAX4540ZE)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540ZJE)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z40 T-29 (MAX4540ZG)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z36 T-27 (MAX4536Z)
- WOKIN 4.5 Inch Zirconia Oxide Flap Disc 1200# (775812)
- Pearl Flap Discs