Shop All Flap Discs
Pearl
Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z40 T-27
Mfr # MX7040ZT
Zoro # G911898335
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Grit 40
- Max. RPM 8,600 Max
- Mounting Hole Size 7/8"
- Diameter 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MX7040ZT
- Zoro # G911898335
- UPC # 66233301894
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8" |
Diameter | 7" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Grit | 40 |
Max. RPM | 8,600 Max |
Application | Polishing, Sanding, Grinding, Finishing |
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915APW)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 120 Grit (78072775462)
- WEILER 3/4" Crimped Wire End Brush, .006" Steel Fill (10005)
- 3M PSA Disc Roll, 5 Hole, 5 In, 80G, AlO, PK400 (7010298815)
- PEARL Greenback ZC Maxidisc Trimmable Flap Disc 6 x 7/8 Z120 T-29 (MAX60120ZG)
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z40 T-29 (MAX4540Z9E)
- PEARL Silver Line ZC Maxidisc Flap Disc 5 x 7/8 Z60 T-27 (MX5060ZT)
- PEARL Silver Line Maxidisc For Aluminum 4-1/2 x 7/8 A60 T-27 (MAX4560S)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z40 T-29 (MAX4540ZGQ)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z60 T-27 (MAX456ZJEH)
- PFERD 67192 4-1/2in x 7/8in POLIFAN CURVE Medium Radius Flap Disc SGP Zirconia 40G (67192-PFERD)
- Pearl Flap Discs