Shop All Flap Discs
Pearl
Silver Line ZC Maxidisc Flap Disc 6 x 5/8-11 Z60 T-27
Mfr # MX660ZTH
Zoro # G111898357
product price: $11.20
/ea
Sold in multiples of 10 for $112.00
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Disc Type Dry
- Grit 60
- Diameter 6"
- Mounting Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MX660ZTH
- Zoro # G111898357
- UPC # 66233376590
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 6" |
Mounting Hole Size | 5/8"-11 |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Disc Type | Dry |
Grit | 60 |
Max. RPM | 10,200 Max |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Color | Green |
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131536)
- WEILER 3/8" Nylon Tube Brush (44213)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 120GR0 (04D212)
- PFERD Coated Belt, Co-Cool, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Ceramic Oxide (49660)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540ZJE)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z-120 T-27 (MX4120ZT)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT60 T-27 (MAX4560CB)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z40 T-29 (MAX4540ZG)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z60 (MX4560ZT)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z80 T-27 (MAX4580ZE)
- METABO Flap Disc 4 1/2" Original Flapper 40 5/8"-11 T29 Fiberglass (629401000)
- Pearl Flap Discs