Shop All Flap Discs
Pearl
Silver Line ZC Maxidisc Flap Disc 5 x 7/8 Z-120 T-27
Mfr # MX5120ZT
Zoro # G911898472
product price: $5.75
/ea
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Grit 120
- Diameter 5"
- Max. RPM 12,200 Max
- Mounting Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MX5120ZT
- Zoro # G911898472
- UPC # 66233376242
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 5" |
Mounting Hole Size | 7/8" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Grit | 120 |
Max. RPM | 12,200 Max |
Application | Polishing, Sanding, Grinding, Finishing |
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Ceramic Oxide (49507)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58300)
- WEILER 1-3/4" Tufted Miniature Nylox Disc Brush, 80SC Rectangular Fill (85752)
- METABO 10 Sanding Belt 1-1/2" x 30" P120 ZK PK (626307000)
- PEARL Silver Line Maxidisc For Aluminum 4-1/2 x 7/8 A60 T-27 (MAX4560S)
- PEARL Greenback ZC Maxidisc Trimmable Flap Disc 6 x 7/8 Z120 T-29 (MAX60120ZG)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z80 T-27 (MAX4580ZE)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540ZJE)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z60 T-29 (MAX4560ZG)
- PEARL EXV High Density ZC Maxidisc 4-1/2 in. x 7/8 Z60 T-29 (MAX4560ZJ9E)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 60Z (50914)
- Pearl Flap Discs