Shop All Flap Discs
Pearl
Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z60 T-27
Mfr # MX4060ZT
Zoro # G611898567
Sold in multiples of 10 for $45.50
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Diameter 4"
- Mounting Hole Size 5/8"
- Max. RPM 15,300 Max
- Application Polishing, Sanding, Grinding, Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # MX4060ZT
- Zoro # G611898567
- UPC # 66233301432
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 4" |
Mounting Hole Size | 5/8" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Grit | 60 |
Max. RPM | 15,300 Max |
Application | Polishing, Sanding, Grinding, Finishing |
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Spiral Brush, 3/16 dia. (66252838822)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046261)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261052520)
- FLEX-HONE TOOL BC13818 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13818)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z-120 T-27 (MX4120ZT)
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z60 T-29 (MAX4560Z9E)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z36 T-27 (MAX4536Z)
- PEARL Greenback ZC Maxidisc Trimmable Flap Disc 6 x 7/8 Z120 T-29 (MAX60120ZG)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z40 T-29 (MAX4540ZGQ)
- PEARL Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT60 T-27 (MAX4560CBH)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- Pearl Flap Discs