Shop All Flap Discs
Pearl
Silver Line ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z80 T-29
Mfr # MX458Z9T
Zoro # G011898563
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Disc Type Dry
- Grit 80
- Mounting Hole Size 7/8"
- Max. RPM 13,300 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # MX458Z9T
- Zoro # G011898563
- UPC # 66233301446
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8" |
Diameter | 4 1/2" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Disc Type | Dry |
Grit | 80 |
Max. RPM | 13,300 Max |
Color | Green |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DISTRIBUTION SERVICES $PB BLASTER AIR TOOL OIL 16 OZ (BE16ATL)
- MAKITA 3" Crimped Wire Wheel, 1/4" Hex Shank (B-63074)
- 3M Refill Roll, 80 ft. L x 2-1/2 in., Fine (60440231581)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P100 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775313)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-29 (MX454Z9T)
- PEARL Silver Line ZC Maxidisc Flap Disc 6 x 5/8-11 Z60 T-27 (MX660ZTH)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540Z)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- PEARL Silver Line ZC Maxidisc Flap Disc 5 x 7/8 Z-120 T-27 (MX5120ZT)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z40 T-29 (MAX4540ZGQ)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51208)
- Pearl Flap Discs