Shop All Flap Discs
Pearl
Silver Line ZC Maxidisc Flap Disc 4-1/2 x 5/8-11 Z-60 T-29
Mfr # MX456Z9TH
Zoro # G911898380
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Disc Type Dry
- Grit 60
- Mounting Hole Size 5/8"-11
- Max. RPM 13,300 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # MX456Z9TH
- Zoro # G911898380
- UPC # 66233301768
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Diameter | 4 1/2" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Disc Type | Dry |
Grit | 60 |
Max. RPM | 13,300 Max |
Color | Green |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Brush, 0.014 dia. Wire, Nylon (66252838732)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK100 (66261121023)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 1-1/2"x.035"x1/16" (66243427764)
- UNITED ABRASIVES/SAIT HookandLoopSiC5in800X50PK (34525)
- PEARL Silver Line Maxidisc For Aluminum 4-1/2 x 7/8 A60 T-27 (MAX4560S)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z36 T-27 (MAX4536Z)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z60 T-27 (MX4060ZT)
- PEARL Silver Line ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z120 T-27 (MX45120ZT)
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z60 T-29 (MAX4560Z9E)
- PEARL Silver Line ZC Maxidisc Flap Disc 5 x 7/8 Z-120 T-27 (MX5120ZT)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 40 Grit (78072775448)
- Pearl Flap Discs