Shop All Flap Discs
Pearl
Silver Line Maxidisc For Aluminum 4-1/2 x 5/8-11 A36 T-27
Mfr # MAX4536SH
Zoro # G211898493
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum, Soft Non-ferrous Metals, Copper, Brass, Bronze
- Diameter 4 1/2"
- Max. RPM 13,300 Max
- Mounting Hole Size 5/8"-11
- Application Polishing, Sanding, Grinding, Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # MAX4536SH
- Zoro # G211898493
- UPC # 66233371691
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 5/8"-11 |
Details
Abrasive Material | Aluminum, Soft Non-ferrous Metals, Copper, Brass, Bronze |
Max. RPM | 13,300 Max |
Application | Polishing, Sanding, Grinding, Finishing |
Description
The Premium Aluminum MAXIDISC was design for aluminum and other soft, non-ferrous metals. Using a premium abrasive grain that is coated with a special calcium stearate coating, the Aluminum MAXIDISC quickly removes material without loading. This flap disc outlasts traditional flaps discs on aluminum and other soft non-ferrous metals, making it a very cost effective solution.-Engineered solution for aluminum and other soft, non-ferrous metals-Fast stock removal and extended life-Coated abrasive bond does not load like traditional abrasives
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- NORTON ABRASIVES Grinding Wheel, 10 in. Dia, AO, 46 G, Brown (66253116274)
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U098)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF76)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-29 (MX454Z9T)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT60 T-27 (MAX4560CB)
- PEARL Silver Line ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z120 T-27 (MX45120ZT)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z60 T-27 (MAX456ZJEH)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z36 T-27 (MAX4536Z)
- PEARL Silver Line AO Maxidisc Flap Disc 4-1/2 x 7/8 A40 T-27 (MX4540T)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Grind/Finish Flap Disc T29 4-1/2 " x 7/8" 150 Grit Coated & Non-Woven (77723)
- Pearl Flap Discs