Shop All Cut-Off Wheels
Pearl
Silicon Carbide Turbo Cut Disc Hard Back 5 x 7/8 C-16 Box of 25
Mfr # HSP5016
Zoro # G511898483
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
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
- Brand Pearl
- MFR # HSP5016
- Zoro # G511898483
- UPC # 662333762583
- Country of Origin Italy
- Category Cut-Off Wheels
Description
TURBO CUT Discs are extremely aggressive silicon carbide abrasive discs with a molded abrasive pattern that keeps the disc operating cool while preventing loading. TURBO CUT Discs are an excellent option for removing coatings from concrete, metal, wood, and fiberglass surfaces. TURBO CUT Discs quickly remove paint, adhesives, rust, grime, and more. Available in the original style disc or in the hardback style, which requires no backup pad._x000D_- Aggressive abrasive discs are perfect for removing coatings from hard surfaces _x000D_- Molded abrasive pattern keeps the disc cool and prevents loading _x000D_- Original style disc or hard back style that requires no back up pad _x000D_
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
- 3M Sanding Disc, 3 in. (60440201873)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088703)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1/2, AO, 60G, PK5 (66252835784)
- WALTER SURFACE TECHNOLOGIES 4 x 1/2 in. Fx Cleaning Wheel (07X640)
- PEARL SlimCut AO Thin Cut-Off Wheel 6 x .040 x 7/8 A46 T-1 (CW0632A)
- PEARL SlimCut AO Thin Cut-Off Wheel 4-1/2 x .040 x 7/8 A46 T-1 (CW4532A)
- PEARL SlimCut Plus AO 6 x .045 x 7/8 A46 T-1 (CWPL0632A)
- PEARL SRT Flextron Flexible Grinding Wheel 4 x 1/8 x 5/8 SRT36 (FLEX4036)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT80 (FLEX4580)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT36 (FLEX4536)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8003)
- Pearl Cut-Off Wheels