Shop All Wall Mount Hooks
Pearl
Shock Cord, .125 In Wide, 15 Yds, Neon Yellow (2Pk)
Mfr # M5090-15NY
Zoro # G2875623
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Neon yellow
- Depth 4
- Weight 0.3
- Material Polyester/rubber
- Application Sewn applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # M5090-15NY
- Zoro # G2875623
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 4 |
Height | 1.5 |
Length | 4 |
Width | 4 |
Details
Color | Neon yellow |
Weight | 0.3 |
Material | Polyester/rubber |
Application | Sewn applications |
For Use With | Sewing |
Item | Shock Cord,.125" Wide,15 yd.,N,PK2 |
Features | Mini-sized bungee cord |
Description
Shock Cord,.125 In. Wide,15 yd.,N,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM (40MPSFY-100)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD ATH 626)
- ELEMENTS BY HARDWARE RESOURCES 192 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-192SBZ)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Navy (2Pk) (M62-050-9021-25)
- PEARL Shock Cord, .125 In Wide, 15 Yds, Black (3Pk) (M5090-15BK)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Black (2Pk) (M62-050-9999-15)
- PEARL Broadcloth Flat Bias Binding, 2 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-200-25)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, White (4Pk) (M91-100-0000-1-25)
- PEARL Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Pink (2Pk) (M72-050-9223-25)
- NATIONAL MFG/SPECTRUM BRANDS HHI LG CLR Suction Cup (N259-952)
- Pearl Wall Mount Hooks