Shop All Barrier, Flagging and Underground Tapes
Pearl
Reflective Elastic, 1.5 In Wide, 10 Yds, Orange (2Pk)
Mfr # M5081-150-010OR
Zoro # G2874941
product price: $29.99
/pk 2, $15.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Orange
- Length 10 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M5081-150-010OR
- Zoro # G2874941
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 1-1/2" |
Length | 10 yd. |
Details
Color | Orange |
Item | Reflective Elastic |
Description
Reflective Elastic,1.5 In. Wide,10 yd.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-L)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (RF-SM-DC)
- RINGERS GLOVES Rescue Gloves, 2XL, Stealth, PR (353-12)
- PEARL Reflective Cord Piping, .5 In Wide, 15 Yds, Silver (2Pk) (M5060-050-15-S)
- PEARL Black Reflective Ribbon, .875 In Wide, .25 In (3Pk) (M5070-005-BK)
- C.H. HANSON Tape Flagging Pink 150' (17003)
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- ZORO SELECT Barricade Tape, Warning Restricted Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N912)
- MUTUAL INDUSTRIES 2" X 50Yd Retro-Reflect Ps Red (17786-79-2000)
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (SWO-200)
- Pearl Barrier, Flagging and Underground Tapes