Shop All Barrier, Flagging and Underground Tapes
Pearl
Reflective Elastic, 1.5 In Wide, 10 Yds, Lime (2Pk)
Mfr # M5081-150-010LM
Zoro # G2874914
product price: $29.99
/pk 2, $15.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Lime
- Length 10 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M5081-150-010LM
- Zoro # G2874914
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 1-1/2" |
Length | 10 yd. |
Details
Item | Reflective Elastic |
Color | Lime |
Description
Reflective Elastic,1.5 In. Wide,10 yd.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 24" Chemical Resistant Gloves, PVC, 10, 1 PR (23-201)
- CONDOR Gate Valve Lockout, Red, Polypropylene (437R43)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- TINGLEY Overshoes, Men, 3XL, Pull On, Black, Rubber, PR (1300)
- PEARL Reflective Elastic, 1.5 In Wide, 10 Yds, Orange (2Pk) (M5081-150-010OR)
- PEARL Black Reflective Ribbon, .875 In Wide, .25 In (3Pk) (M5070-005-BK)
- PEARL Reflective Cord Piping, .5 In Wide, 15 Yds, Silver (2Pk) (M5060-050-15-S)
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- MUTUAL INDUSTRIES Green/Black Stripe Flagging Tape, 12Rls (16002-3291-1875)
- PETRA ROC Petra Roc BTBL-CAUTION Barricade Tape 2 Mil Bilingual Caution Do Not Enter & Cuidado No Entrar; 3 in. x 1000 ft. (BTBL-CAUTION)
- MUTUAL INDUSTRIES Wire Marking Flags 2.5X 3.5X 21 Yellow 1000Pk (15901-41-21)
- Pearl Barrier, Flagging and Underground Tapes