Shop All Cut-Off Wheels
Pearl
Redline SlimCut 5 x .045 x 7/8 A46 T-27
Mfr # DCWRED05A
Zoro # G011898495
product price: $3.55
/ea
Sold in multiples of 25 for $88.75
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
- Abrasive Wheel Type Dry
- Arbor Hole Size 7/8"
- Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # DCWRED05A
- Zoro # G011898495
- UPC # 10662333126450
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 5" |
Details
Abrasive Grit | 30 |
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals |
Abrasive Wheel Type | Dry |
Thickness | 0.045" |
Application | Cutting |
Max. RPM | 12,200 Max |
Color | Brown |
Description
The REDLINE Slimcut uses a proprietary high performance aluminum oxide grain for exceptional cutting speed and life. The REDLINE Slimcut has a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.-Proprietary high performance abrasive grain for exceptional cutting speed and life-Contamination Free-Available in Type 1 or Type 27 -Stackable storage container protects wheels when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 5/16 (43312527)
- DRILL AMERICA 1/8"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC12)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD506P)
- U S MINERALS 50LB MED Blast Abrasive (07TSMBB5)
- PEARL SlimCut AO 4-1/2 x .045 x 7/8 A46 T-27 (DCW45A)
- PEARL Turbo Cut Disc Hard Back 7 x 7/8 in. C16 , Box of 25 (HSP7016)
- PEARL Redline SlimCut 7 x. 062 x 7/8 A46 T-27 (DCWRED07A)
- PEARL Silicon Carbide Turbo Cut Disc Hard Back 5 x 7/8 C-16 Box of 25 (HSP5016)
- PEARL Pro-V AO SlimCut 6 x .045 x 7/8 A46 T-27 (PVDCW06A)
- PEARL SlimCut Plus AO 6 x .045 x 7/8 A46 T-1 (CWPL0632A)
- METABO Cut-Off Wheel, Ceramic, 4-1/2" dia., Type 1 (US616280000)
- Pearl Cut-Off Wheels