Shop All Cut-Off Wheels
Pearl
Redline SlimCut 4-1/2 X .045 X 7/8 A46 T-1
Mfr # CWRED4532A
Zoro # G011898297
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
- Abrasive Wheel Type Dry
- Arbor Hole Size 7/8"
- Diameter 4 1/2"
- Thickness 0.045"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # CWRED4532A
- Zoro # G011898297
- UPC # 10662333126375
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4 1/2" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals |
Abrasive Wheel Type | Dry |
Thickness | 0.045" |
Application | Cutting |
Max. RPM | 13,300 Max |
Color | Brown |
Description
The REDLINE Slimcut uses a proprietary high performance aluminum oxide grain for exceptional cutting speed and life. The REDLINE Slimcut has a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.-Proprietary high performance abrasive grain for exceptional cutting speed and life-Contamination Free-Available in Type 1 or Type 27 -Stackable storage container protects wheels when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 1-5/8x1x1/4-20 Shank, 60G (63642502638)
- OSBORN Abrasive Nylon Tube Brush, 3/4" (0005601300)
- 3M Cloth Util Roll 1.5Inx50Yd 80J (05030)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- PEARL SRT Small Diameter Cut-Off Wheel 3 x 1/16 x 1/4 SRT46 T-1 (CW330SRT)
- PEARL Pro-V AO SlimCut 6 x .045 x 7/8 A46 T-27 (PVDCW06A)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT46 (FLEX4546)
- PEARL SlimCut AO Thin Cut-Off Wheel 4-1/2 x .040 x 7/8 A46 T-1 (CW4532A)
- PEARL Turbo Cut Disc Hard Back 7 x 7/8 in. C16 , Box of 25 (HSP7016)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT36 (FLEX4536)
- UNITED ABRASIVES/SAIT SAIT 24039 EZ-Chop® Burr Free Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24039)
- Pearl Cut-Off Wheels