Shop All Depressed Center Wheels
Pearl
Redline Max A.O. DC Grinding Wheel 9 x 1/8 x 7/8 A/WA3S T-27 Pipeline DCRED9P
Mfr # DCRED90P
Zoro # G111898494
product price: $5.59
/ea
Sold in multiples of 15 for $83.85
$83.85
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
- Brand Pearl
- MFR # DCRED90P
- Zoro # G111898494
- UPC # 662333144501
- Country of Origin Thailand
- Category Depressed Center Wheels
Description
The Redline uses Pearl's exclusive MAX A.O. abrasive grain, MAX A.O. was engineered to offer aluminum oxide users a higher performance alternative at a competitive price point. The Redline MAX A.O. abrasive grain properties and premium resin bond technology truly sets it apart from the competition by maximizing the performance available with an aluminum oxide product. The Redline is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.- Innovative MAX-A.O. abrasive is 33% more efficient than standard aluminum oxide- Grinds cooler with less vibration- Also available as a pipeline style combination cutting and light grinding wheel
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
- WEILER 4 in NARROW FACE CRIMPED WIRE WHEEL (00144)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, PK100 (7100032358)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 36gr (15X703)
- WEILER 1" Crimped Wire End Brush, .020" Steel Fill (10012)
- PEARL Redline Max A.O. Depressed Center Grinding Wheel 4-1/2 x 1/4 x 7/8 A/WA24R T-27 (DCRED45)
- PEARL Premium DC Grinding Wheel For Aluminum 7 x 1/4 x 5/8-11 AL24M T-27 (DA7020H)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED50PH)
- PEARL Redline Max A.O. DC Grinding Wheel 6 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED60PH)
- PEARL SRT DC Grinding Wheel 4-1/2 x 1/4 x 7/8 SRT24 T-27 (DCSRT45)
- PEARL Premium DC Grinding Wheel For Aluminum 4 x 1/4 x 5/8 AL24M T-27 (DA4030)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x7/8, PH, T27, SC, 16G (49606)
- Pearl Depressed Center Wheels